Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211040
  • Zoro # G524893369

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Included Bearing
SLA09-040
Closure
Double Sealed
Mount Hole Size
1/2 in
Bore Diameter
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211040
Zoro #
G524893369
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Size
1/2 in
Bore Diameter
40 mm
Mount Hole Center-to-Center Height
3 7/8 in
Pilot Diameter
4.25 in
Flange Thickness
3/4 in
Mount Hole Center-to-Center Length
5 1/2 in
Bolt Circle Diameter
5.5 in
Overall Height
2 1/4 in
Overall Length
5 in
Mounting Bolt Size
1/2 in
Overall Width
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Internal Clearance
C2
Included Bearing
SLA09-040
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Dynamic Load Capacity
17,300 lbf
Bore Type
Cylindrical
Housing Type
Square
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
19,800 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
2,650 RPM
Bearing Insert Material
Alloy Steel
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Series
M2000
Seal Material
Nitrile
Load Direction
Radial
Number of Mount Holes
4
System of Measurement
Metric
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Housing Material
Cast Iron
Split Housing
Not Split
Shaft Locking Type
Set Screws
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-040, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.