Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211075
  • Zoro # G024892688

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
1 in
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211075
Zoro #
G024892688
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1 in
Overall Height
2 7/8 in
Mount Hole Center-to-Center Length
7 55/64 in
Pilot Diameter
6.625 in
Mount Hole Size
3/4 in
Bolt Circle Diameter
7.875 in
Bore Diameter
75 mm
Mounting Bolt Size
3/4 in
Overall Width
7 1/4 in
Mount Hole Center-to-Center Height
5 9/16 in
Overall Length
7 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Split Housing
Not Split
Self Lubricating Bearing
No
Minimum Temperature
0 Degrees F
Series
M2000
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Dynamic Load Capacity
35,500 lbf
Bearing Material Grade
AISI 52100
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
System of Measurement
Metric
Static Radial Load Capacity
46,800 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Material
Cast Iron
Load Direction
Radial
Internal Clearance
C2
Shaft Locking Type
Set Screws
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
SLA15-075
Housing Material Grade
Class 30
Bearing Insert Material
Alloy Steel
Housing Type
Square
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Type
Standard Triple Lip Contact Seal
Lubrication Openings
Zirc Fitting
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.