Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211080
  • Zoro # G024892664

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
AISI 52100
Number of Rows
2
Bore Type
Cylindrical
Number of Mount Holes
4
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211080
Zoro #
G024892664
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
80 mm
Overall Height
3 1/4 in
Mount Hole Center-to-Center Length
9 1/2 in
Overall Length
8 3/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
6 23/32 in
Flange Thickness
1 1/8 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
9.5 in
Overall Width
8 3/8 in
Pilot Diameter
7.625 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Bearing Material Grade
AISI 52100
Number of Rows
2
Bore Type
Cylindrical
Number of Mount Holes
4
Seal Material
Nitrile
Internal Clearance
C2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Type
Square
Bearing Lubrication
Relubricateable
Series
M2000
Included Bearing
SLA18-080
Housing Material Grade
Class 30
Housing Material
Cast Iron
Load Direction
Radial
Self Lubricating Bearing
No
Dynamic Load Capacity
56,900 lbf
Bearing Insert Material
Alloy Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Expansion Type
Fixed
Seal Type
Standard Triple Lip Contact Seal
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
76,400 lbf
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Maximum Speed
1,300 RPM
Minimum Temperature
0 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Includes Bearing Cap
Bearing Cap Not Included

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews