Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211100
  • Zoro # G524893659

product price: 
$
1,721.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Bolt Circle Diameter
10.75 in
Overall Height
3 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211100
Zoro #
G524893659
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Static Radial Load Capacity
93,300 lbf
Internal Clearance
C2
System of Measurement
Metric
Maximum Speed
1,200 RPM
Shaft Locking Type
Set Screws
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA20
Seal Material
Nitrile
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Bore Type
Cylindrical
Closure
Double Sealed
Number of Rows
2
Housing Type
Square
Lubrication Openings
Zirc Fitting
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
69,900 lbf
Housing Material
Cast Iron
Split Housing
Not Split
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Series
M2000

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.