Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211211
  • Zoro # G524893208

product price: 
$
966.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Overall Height
2 7/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Height
5 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211211
Zoro #
G524893208
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Static Radial Load Capacity
53,954 lbf
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
2
Series
M2000
Seal Material
Nitrile
Included Bearing
SLA15-211
System of Measurement
Inch
Housing Material
Cast Iron
Maximum Speed
1,600 RPM
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Seal Type
Standard Triple Lip Contact Seal
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Bearing Insert Material
Alloy Steel
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Dynamic Load Capacity
41,365 lbf
Load Direction
Radial
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Split Housing
Not Split
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Lubrication Openings
Zirc Fitting
Features
Can be Mounted Vertically or Horizontally, Made in the USA

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-211, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.