Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231311
  • Zoro # G024893951

product price: 
$
1,955.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Minimum Temperature
0 Degrees F
Flange Thickness
1 1/16 in
Mount Hole Center-to-Center Length
9 3/8 in
Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231311
Zoro #
G024893951
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
93,300 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Expansion Type
Fixed
Series
M2000
Included Bearing
SLA20-311
Maximum Speed
1,200 RPM
Closure
Double Sealed
Bearing Lubrication
Relubricateable
Seal Type
Standard Triple Lip Contact Seal
Bearing Material Grade
AISI 52100
Housing Type
Circular
Dynamic Load Capacity
69,900 lbf
Bore Type
Cylindrical
Split Housing
Not Split
Lubrication Openings
Zirc Fitting
Load Direction
Radial
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Inch
Shaft Locking Type
Set Screws
Number of Rows
2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20-311, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.