Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211311
  • Zoro # G024892800

product price: 
$
1,785.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Seal Type
Standard Triple Lip Contact Seal
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211311
Zoro #
G024892800
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Number of Rows
2
Seal Type
Standard Triple Lip Contact Seal
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Closure
Double Sealed
Expansion Type
Fixed
Load Direction
Radial
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Included Bearing
SLA20-311
Static Radial Load Capacity
93,300 lbf
Maximum Speed
1,200 RPM
Dynamic Load Capacity
69,900 lbf
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Housing Type
Square
Self Lubricating Bearing
No
Internal Clearance
C2
Bore Type
Cylindrical
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
0 Degrees F
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
1.5 Degrees
Lubrication Openings
Zirc Fitting
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20-311, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.