Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29111110
- Zoro # G524892676
product price:Â
$
3,685.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Bore Diameter
110 mm
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Housing Type
Square
Minimum Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29111110
- Zoro #
- G524892676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 110 mm
- Bore Diameter Tolerance
- +0.000 in to -0.0015 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.