Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231115M
  • Zoro # G224893744

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Mounting Bolt Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231115M
Zoro #
G224893744
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Internal Clearance
C2
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Number of Rows
2
Seal Material
Nitrile
Shaft Locking Type
Set Screws
Maximum Speed
1,150 RPM
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Series
M2000
Self Lubricating Bearing
No
Number of Mount Holes
6
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Load Direction
Radial
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
91,700 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Material Grade
Class 30
Included Bearing
SLAA22-115
Static Radial Load Capacity
126,000 lbf
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 115 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-115, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.