Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231212
  • Zoro # G924893204

product price: 
$
1,014.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231212
Zoro #
G924893204
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Housing Material Grade
Class 30
Dynamic Load Capacity
41,365 lbf
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Seal Type
Standard Triple Lip Contact Seal
Included Bearing
SLA15-212
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Maximum Misalignment Angle
1.5 Degrees
Maximum Speed
1,600 RPM
Bearing Lubrication
Relubricateable
Internal Clearance
C2
Static Radial Load Capacity
53,954 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Housing Type
Circular
Shaft Locking Type
Set Screws
Series
M2000
Housing Material
Cast Iron
Number of Rows
2
Number of Mount Holes
4
Lubrication Openings
Zirc Fitting
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
System of Measurement
Inch

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-212, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews