Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231408
  • Zoro # G824892871

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Mount Hole Center-to-Center Height
5 7/8 in
Housing Material
Cast Iron
Overall Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231408
Zoro #
G824892871
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
5 7/8 in
Overall Height
4 in
Flange Thickness
1 in
Mounting Bolt Size
3/4 in
Overall Length
13 1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Pilot Diameter
10.25 in
Overall Width
13 1/2 in
Bore Diameter
4 1/2 in
Mount Hole Center-to-Center Length
11 3/4 in
Mount Hole Size
3/4 in
Bolt Circle Diameter
11.75 in
Back Side to Center Width
1.5 in
Overall Diameter
13.5 in

Details

Item
Mounted Roller Bearing
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
126,000 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Inch
Maximum Misalignment Angle
1.5 Degrees
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Housing Type
Circular
Series
M2000
Number of Mount Holes
6
Included Bearing
SLAA22-408
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Maximum Speed
1,150 RPM
Number of Rows
2
Dynamic Load Capacity
91,700 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Split Housing
Not Split
Expansion Type
Fixed
Shaft Locking Type
Set Screws

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-408, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews