Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311040
  • Zoro # G724893282

product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Maximum Speed
2,800 RPM
Includes Bearing Cap
Bearing Cap Not Included
Bolt Circle Diameter
5.834 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311040
Zoro #
G724893282
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
5.834 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Overall Width
5 3/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 53/64 in
Bore Diameter
40 mm
Overall Length
5 3/8 in
Mount Hole Size
1/2 in
Overall Height
2 31/32 in
Flange Thickness
1 3/16 in
Pilot Diameter
4.25 in

Details

Item
Mounted Roller Bearing
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Maximum Speed
2,800 RPM
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Internal Clearance
C2
Series
Type E
Maximum Temperature
250 Degrees F
Split Housing
Not Split
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Dynamic Load Capacity
7,860 lbf
Minimum Temperature
0 Degrees F
Seal Material
Nitrile
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Expansion Type
Fixed
Static Radial Load Capacity
33,000 lbf
Self Lubricating Bearing
No
Included Bearing
NPE22157DEE-401C4
Lubricant Material
Lithium Complex Grease - NLGI #2
Load Direction
Radial, Thrust
Closure
Double Sealed
Housing Type
Square
Lubrication Openings
Zirc Fitting
Number of Rows
2
Seal Type
Standard V-Guard Contact Seal
Maximum Misalignment Angle
0.05 Degrees
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Bore Type
Cylindrical

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE22157DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews