Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311110M
  • Zoro # G824893069

product price: 
$
3,703.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2 7/16 in
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
0.05 Degrees
Shaft Locking Type
Set Screws
Maximum Speed
1,360 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19311110M
Zoro #
G824893069
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
0.05 Degrees
Shaft Locking Type
Set Screws
Maximum Speed
1,360 RPM
Seal Type
Standard V-Guard Contact Seal
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Maximum Temperature
250 Degrees F
Lubrication Openings
Zirc Fitting
Series
Type E
Dynamic Load Capacity
33,000 lbf
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Number of Mount Holes
4
Lubricant Material
Lithium Complex Grease - NLGI #2
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Load Direction
Radial, Thrust
Split Housing
Not Split
Number of Rows
2
Included Bearing
64434DE
Bearing Material Grade
AISI 52100
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
188,400 lbf
Housing Material
Cast Iron
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Expansion Type
Fixed
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Closure
Double Sealed
System of Measurement
Metric
Housing Type
Square

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing 64434DE, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,360 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews