Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29131130
- Zoro # G524894106
product price:Â
$
4,670.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Height
6 3/8 in
Mount Hole Size
7/8 in
Dynamic Load Capacity
123,000 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29131130
- Zoro #
- G524894106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Height
- 6 3/8 in
- Mount Hole Size
- 7/8 in
- Overall Length
- 14 3/4 in
- Pilot Diameter
- 11 in
- Mount Hole Center-to-Center Length
- 12 3/4 in
- Back Side to Center Width
- 1.75 in
- Overall Diameter
- 14.75 in
- Bore Diameter Tolerance
- +0.000 in to -0.0015 in
- Mounting Bolt Size
- 7/8 in
- Overall Height
- 4 3/8 in
- Overall Width
- 14 3/4 in
- Flange Thickness
- 1 1/4 in
- Bolt Circle Diameter
- 12.75 in
- Bore Diameter
- 130 mm
Description
Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 130 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-130, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F