Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311100
  • Zoro # G224892976

product price: 
$
2,072.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Flange Thickness
2 1/8 in
Number of Mount Holes
4
Mounting Bolt Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19311100
Zoro #
G224892976
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Lubrication
Relubricateable
Number of Mount Holes
4
Housing Material Grade
Class 30
Static Radial Load Capacity
154,000 lbf
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Maximum Misalignment Angle
0.05 Degrees
Number of Rows
2
Self Lubricating Bearing
No
Bore Type
Cylindrical
Housing Material
Cast Iron
Maximum Speed
1,530 RPM
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Material Grade
AISI 52100
Seal Type
Standard V-Guard Contact Seal
Internal Clearance
C2
Series
Type E
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Load Direction
Radial, Thrust
Included Bearing
NPE52392DEE-401C4
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
26,900 lbf
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Shaft Locking Type
Set Screws
Housing Type
Square
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE52392DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,530 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews