Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331055
  • Zoro # G624893603

product price: 
$
717.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
6 in
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Temperature
250 Degrees F
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331055
Zoro #
G624893603
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6 in
Bore Diameter
55 mm
Mount Hole Center-to-Center Height
4 15/64 in
Mount Hole Size
1/2 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
6 in
Overall Width
7 1/8 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Overall Height
3 3/32 in
Pilot Diameter
5 in
Back Side to Center Width
1.187 in
Overall Length
7 1/8 in
Flange Thickness
9/16 in
Overall Diameter
7.125 in

Details

Item
Mounted Roller Bearing
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Temperature
250 Degrees F
Seal Material
Nitrile
Housing Material Grade
Class 30
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Load Direction
Radial, Thrust
Maximum Misalignment Angle
0.05 Degrees
Number of Mount Holes
4
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,300 RPM
Housing Type
Circular
Static Radial Load Capacity
48,200 lbf
Closure
Double Sealed
Number of Rows
2
Bearing Material Grade
AISI 52100
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Series
Type E
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Type
Standard V-Guard Contact Seal
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Bore Type
Cylindrical
Dynamic Load Capacity
10,900 lbf
Included Bearing
NPE387DEE-401C4
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Bearing Lubrication
Relubricateable

Description

Mounted Roller Bearing, Back Side to Center Width 1.187 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE387DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews