Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331065
  • Zoro # G124893653

product price: 
$
754.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Number of Rows
2
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331065
Zoro #
G124893653
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
65 mm
Mount Hole Center-to-Center Length
6 1/2 in
Bolt Circle Diameter
6.5 in
Overall Height
3 5/16 in
Overall Width
7 5/8 in
Mount Hole Center-to-Center Height
4 19/32 in
Overall Diameter
7.625 in
Back Side to Center Width
1.312 in
Mounting Bolt Size
1/2 in
Mount Hole Size
1/2 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Flange Thickness
5/8 in
Overall Length
7 5/8 in
Pilot Diameter
5.5 in

Details

Item
Mounted Roller Bearing
Closure
Double Sealed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Number of Rows
2
Seal Material
Nitrile
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
0.05 Degrees
Housing Material
Cast Iron
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No
Seal Type
Standard V-Guard Contact Seal
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Static Radial Load Capacity
54,000 lbf
Internal Clearance
C2
Shaft Locking Type
Set Screws
Maximum Speed
2,100 RPM
Housing Type
Circular
Included Bearing
NPE39255DEE-401C4
Bore Type
Cylindrical
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Dynamic Load Capacity
11,600 lbf
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Minimum Temperature
0 Degrees F
Load Direction
Radial, Thrust
Lubrication Openings
Zirc Fitting
Series
Type E
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width 1.312 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 65 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE39255DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews