Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19331070
  • Zoro # G624894037

product price: 
$
997.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
5 19/64 in
Mount Hole Size
5/8 in
Seal Type
Standard V-Guard Contact Seal
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19331070
Zoro #
G624894037
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
5 19/64 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Overall Height
3 11/16 in
Overall Width
8 3/4 in
Mounting Bolt Size
5/8 in
Pilot Diameter
6.375 in
Overall Diameter
8.75 in
Flange Thickness
3/4 in
Back Side to Center Width
1.5 in
Overall Length
8 3/4 in
Bolt Circle Diameter
7.5 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Bore Diameter
70 mm

Details

Item
Mounted Roller Bearing
Seal Type
Standard V-Guard Contact Seal
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bore Type
Cylindrical
System of Measurement
Metric
Self Lubricating Bearing
No
Load Direction
Radial, Thrust
Maximum Misalignment Angle
0.05 Degrees
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Number of Rows
2
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
NPE34276DEE-401C4
Internal Clearance
C2
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Minimum Temperature
0 Degrees F
Dynamic Load Capacity
12,300 lbf
Closure
Double Sealed
Housing Material Grade
Class 30
Housing Type
Circular
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
61,200 lbf
Maximum Speed
1,965 RPM
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Series
Type E

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing NPE34276DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.