Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29111045
- Zoro # G224893881
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
6 11/64 in
Overall Height
3 3/32 in
Dynamic Load Capacity
17,300 lbf
Included Bearing
SLA09-045
Bolt Circle Diameter
6.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29111045
- Zoro #
- G224893881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 6 11/64 in
- Overall Height
- 3 3/32 in
- Bolt Circle Diameter
- 6.187 in
- Bore Diameter
- 45 mm
- Pilot Diameter
- 4.5 in
- Bore Diameter Tolerance
- +0.000 in to -0.0005 in
- Mounting Bolt Size
- 1/2 in
- Flange Thickness
- 1 3/16 in
- Overall Width
- 5 5/8 in
- Mount Hole Center-to-Center Height
- 4 3/8 in
- Mount Hole Size
- 1/2 in
- Overall Length
- 5 5/8 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.