Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111070
  • Zoro # G324893637

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Not Included
Series
ME2000
Maximum Misalignment Angle
1.5 Degrees
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29111070
Zoro #
G324893637
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
3/4 in
Overall Length
7 3/4 in
Mount Hole Size
3/4 in
Flange Thickness
1 5/8 in
Overall Width
7 3/4 in
Bore Diameter
70 mm
Overall Height
3 15/16 in
Mount Hole Center-to-Center Length
8 31/64 in
Pilot Diameter
6.5 in
Bolt Circle Diameter
8.485 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
6 in

Details

Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Series
ME2000
Maximum Misalignment Angle
1.5 Degrees
Lubrication Openings
Zirc Fitting
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Maximum Speed
1,600 RPM
Seal Type
Standard Triple Lip Contact Seal
Housing Material
Cast Iron
Bore Type
Cylindrical
Seal Material
Nitrile
Dynamic Load Capacity
35,500 lbf
System of Measurement
Metric
Load Direction
Radial
Number of Rows
2
Self Lubricating Bearing
No
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA15-070
Housing Type
Square
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
46,800 lbf
Closure
Double Sealed
Expansion Type
Expansion
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Internal Clearance
C2

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-070, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.