Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131080
  • Zoro # G624893016

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Seal Material
Nitrile
Internal Clearance
C2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131080
Zoro #
G624893016
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
6 3/32 in
Back Side to Center Width
1.25 in
Flange Thickness
15/16 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Width
10 1/4 in
Overall Height
3 1/4 in
Overall Length
10 1/4 in
Pilot Diameter
7.375 in
Mounting Bolt Size
3/4 in
Overall Diameter
10.25 in
Mount Hole Size
3/4 in
Bore Diameter
80 mm
Mount Hole Center-to-Center Length
8 5/8 in
Bolt Circle Diameter
8.625 in

Details

Item
Mounted Roller Bearing
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No
Seal Material
Nitrile
Internal Clearance
C2
Number of Mount Holes
4
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
Series
ME2000
Bearing Lubrication
Relubricateable
Number of Rows
2
Static Radial Load Capacity
76,400 lbf
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Expansion Type
Expansion
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial
Housing Type
Circular
Seal Type
Standard Triple Lip Contact Seal
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Lubrication Openings
Zirc Fitting
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
56,900 lbf
Maximum Speed
1,300 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
SLA18-080
Features
Can be Mounted Vertically or Horizontally, Made in the USA

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.