Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111075
  • Zoro # G724892667

product price: 
$
1,005.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Closure
Double Sealed
Included Bearing
SLA15-075
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111075
Zoro #
G724892667
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Included Bearing
SLA15-075
System of Measurement
Metric
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
35,500 lbf
Housing Type
Square
Shaft Locking Type
Set Screws
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Load Direction
Radial
Expansion Type
Expansion
Split Housing
Not Split
Maximum Speed
1,600 RPM
Housing Material Grade
Class 30
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material
Cast Iron
Minimum Temperature
0 Degrees F
Series
ME2000
Bore Type
Cylindrical
Internal Clearance
C2
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Rows
2
Maximum Temperature
250 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Seal Material
Nitrile
Static Radial Load Capacity
46,800 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews