Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111080
  • Zoro # G224892723

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
7 in
Mount Hole Center-to-Center Length
9 57/64 in
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111080
Zoro #
G224892723
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Type
Standard Triple Lip Contact Seal
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Dynamic Load Capacity
56,900 lbf
System of Measurement
Metric
Number of Rows
2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Maximum Speed
1,300 RPM
Seal Material
Nitrile
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Series
ME2000
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Load Direction
Radial
Minimum Temperature
0 Degrees F
Housing Type
Square
Bore Type
Cylindrical
Lubrication Openings
Zirc Fitting
Self Lubricating Bearing
No
Split Housing
Not Split
Static Radial Load Capacity
76,400 lbf
Included Bearing
SLA18-080

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews