Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111085
  • Zoro # G124893219

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Housing Type
Square
System of Measurement
Metric
Overall Length
9 1/4 in
Bolt Circle Diameter
9.899 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111085
Zoro #
G124893219
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Internal Clearance
C2
Housing Type
Square
System of Measurement
Metric
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Expansion
Series
ME2000
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Bore Type
Cylindrical
Split Housing
Not Split
Self Lubricating Bearing
No
Seal Material
Nitrile
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Load Direction
Radial
Bearing Lubrication
Relubricateable
Lubrication Openings
Zirc Fitting
Dynamic Load Capacity
56,900 lbf
Static Radial Load Capacity
76,400 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Mount Holes
4
Maximum Speed
1,300 RPM
Shaft Locking Type
Set Screws
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Included Bearing
SLA18-085
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-085, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews