Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29111090
- Zoro # G824892666
product price:Â
$
1,320.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
3/4 in
Number of Mount Holes
4
Number of Rows
2
Static Radial Load Capacity
76,400 lbf
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29111090
- Zoro #
- G824892666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Size
- 3/4 in
- Pilot Diameter
- 7.625 in
- Overall Height
- 4 1/2 in
- Bore Diameter Tolerance
- +0.000 in to -0.0010 in
- Overall Width
- 9 1/4 in
- Bolt Circle Diameter
- 9.899 in
- Flange Thickness
- 1 7/8 in
- Mount Hole Center-to-Center Length
- 9 57/64 in
- Mount Hole Size
- 3/4 in
- Mount Hole Center-to-Center Height
- 7 in
- Bore Diameter
- 90 mm
- Overall Length
- 9 1/4 in
Description
Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.