Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29111115M
  • Zoro # G624893559

product price: 
$
3,685.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Overall Height
3 3/32 in
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29111115M
Zoro #
G624893559
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Number of Mount Holes
4
Bore Type
Cylindrical
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Type
Square
Maximum Misalignment Angle
1.5 Degrees
Number of Rows
2
Dynamic Load Capacity
19,000 lbf
Expansion Type
Expansion
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Included Bearing
SLA10
Maximum Temperature
250 Degrees F
Load Direction
Radial
Internal Clearance
C2
Series
ME2000
System of Measurement
Metric
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30
Static Radial Load Capacity
22,500 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 115 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.