Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231070
  • Zoro # G724894586

product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Maximum Speed
1,600 RPM
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231070
Zoro #
G724894586
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Diameter
8.75 in
Pilot Diameter
6.375 in
Flange Thickness
3/4 in
Overall Width
8 3/4 in
Mount Hole Center-to-Center Height
5 19/64 in
Back Side to Center Width
1.25 in
Overall Length
8 3/4 in
Mounting Bolt Size
5/8 in
Bore Diameter
70 mm
Mount Hole Size
5/8 in
Bolt Circle Diameter
7.5 in
Mount Hole Center-to-Center Length
7 1/2 in
Overall Height
2 13/16 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Maximum Speed
1,600 RPM
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Series
M2000
Load Direction
Radial
Included Bearing
SLA15-070
Housing Material
Cast Iron
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Rows
2
Closure
Double Sealed
Bore Type
Cylindrical
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Expansion Type
Fixed
Housing Material Grade
Class 30
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
46,800 lbf
Seal Material
Nitrile
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Dynamic Load Capacity
35,500 lbf

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-070, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews