Shop MOLINE BEARING
See all product information
Create Account
Mounted Roller Bearing
- Mfr # 29231075
- Zoro # G324893194
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
7 1/2 in
Number of Mount Holes
4
Flange Thickness
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Maximum Misalignment Angle
1.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29231075
- Zoro #
- G324893194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 7 1/2 in
- Flange Thickness
- 3/4 in
- Bore Diameter Tolerance
- +0.000 in to -0.0010 in
- Mounting Bolt Size
- 5/8 in
- Back Side to Center Width
- 1.25 in
- Overall Diameter
- 8.75 in
- Mount Hole Size
- 5/8 in
- Overall Height
- 2 13/16 in
- Bolt Circle Diameter
- 7.5 in
- Overall Width
- 8 3/4 in
- Bore Diameter
- 75 mm
- Overall Length
- 8 3/4 in
- Pilot Diameter
- 6.375 in
- Mount Hole Center-to-Center Height
- 5 19/64 in
Description
Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.