Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231080
  • Zoro # G424892769

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
8 5/8 in
Back Side to Center Width
1.25 in
Housing Material Grade
Class 30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231080
Zoro #
G424892769
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
8 5/8 in
Back Side to Center Width
1.25 in
Mount Hole Size
3/4 in
Overall Length
10 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
8.625 in
Pilot Diameter
7.375 in
Bore Diameter
80 mm
Overall Width
10 1/4 in
Flange Thickness
15/16 in
Overall Height
3 1/4 in
Overall Diameter
10.25 in
Mount Hole Center-to-Center Height
6 3/32 in

Details

Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Housing Material
Cast Iron
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
56,900 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Type
Circular
Series
ME2000
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Number of Rows
2
System of Measurement
Metric
Internal Clearance
C2
Number of Mount Holes
4
Bearing Insert Material
Alloy Steel
Maximum Misalignment Angle
1.5 Degrees
Lubrication Openings
Zirc Fitting
Static Radial Load Capacity
76,400 lbf
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Split Housing
Not Split
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Shaft Locking Type
Set Screws
Load Direction
Radial
Included Bearing
SLA18-080
Maximum Speed
1,300 RPM
Bearing Material Grade
AISI 52100
Features
Can be Mounted Vertically or Horizontally, Made in the USA

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 80 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-080, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.