Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29231110
  • Zoro # G724893329

product price: 
$
3,374.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Bolt Circle Diameter
11.75 in
Pilot Diameter
10.25 in
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29231110
Zoro #
G724893329
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
11.75 in
Pilot Diameter
10.25 in
Mount Hole Center-to-Center Height
5 7/8 in
Bore Diameter
110 mm
Mount Hole Size
3/4 in
Flange Thickness
1 in
Mount Hole Center-to-Center Length
11 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mounting Bolt Size
3/4 in
Overall Length
13 1/2 in
Overall Height
4 in
Back Side to Center Width
1.5 in
Overall Diameter
13.5 in
Overall Width
13 1/2 in

Details

Item
Mounted Roller Bearing
Number of Rows
2
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Material Grade
AISI 52100
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Misalignment Angle
1.5 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Cast Iron
Housing Material Grade
Class 30
Shaft Locking Type
Set Screws
Lubrication Openings
Zirc Fitting
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
91,700 lbf
Series
ME2000
Maximum Speed
1,150 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial
Self Lubricating Bearing
No
Included Bearing
SLAA22-110
Housing Type
Circular
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
126,000 lbf
Bore Type
Cylindrical
Internal Clearance
C2
Closure
Double Sealed
Seal Material
Nitrile
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 110 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA22-110, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews