Pillow Blck Brg, 2 15/16in Bore, Duct Iron
Mfr # 49342215
Zoro # G1161110
product price: $1,169.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dimension A
4 1/2 in
Overall Length
11.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49342215
Zoro #
G1161110
UPC #
-
Country of Origin
United States
Dimensions
Dimension A
4 1/2 in
Overall Length
11.75 in
Dimension L
4 5/8 in
Dimension D
9 1/2 in
Dimension G
1 3/8 in
Overall Width
4.5 in
Overall Height
6.812 in
Dimension F
5/8 in
Dimension H
1 7/8 in
Dimension M
3 13/100 in
Dimension J
6 13/16 in
Dimension B
11 3/4 in
Dimension C
3 3/4 in
Mount Hole Center-to-Center Width
2 1/8 in
Bore Diameter
2 15/16 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1 3/8 in
Base Height
1.88 in
Base Width
3.75 in
Mount Hole Center-to-Center Length
9-1/2 in
Center Height
3 1/8 in
Description
Pillow Block Bearing, Base Height 1.88 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Included Bearing Non-Expansion Timken Type E Tapered Roller, Lubricant Material Lithium Complex Grease, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.