Zoro Homepage

Pillow Block Bearing, Steel, 3/4

  • Mfr # 29241311

  • Zoro # G013866447


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
69,900 lbf
Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29241311
Zoro #
G013866447
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.0000 in to -0.0010 in
Bore Diameter
3 11/16 in
Overall Height
8.5 in
Overall Width
5.25 in
Overall Length
15.25 in
Mount Hole Center-to-Center Length
11 11/16 in
Mounting Bolt Size
3/4 in
Center Height
4 1/4 in

Details

Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
69,900 lbf
Seal Type
Contact
Maximum Speed
1,200 RPM
Number of Mount Holes
4
Expansion Type
Fixed
Included Bearing
Spherical E Roller Bearing
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint", Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Single Piece Outer Race is Grooved and Has 3 Lube Holes for Even Distribution of Grease, Standard Units Have One Locking Collar, Double Collar Spherical (D) Insert Option is Available in Selected Sizes, Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Item
Pillow Block Bearing
Static Radial Load Capacity
93,300 lbf
Application
Air Handling, Conveying, Food Processing, Laundries, Paper and Forestry, Screening
Housing Material
Cast Iron
Lubricant Material
LC-2 Lithium Complex Grease
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile with Steel Core
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Bore Type
Cylindrical

Description

ME2000 4-BOLT PB NON-EXP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.