PillowBlkBrg, AllySteel, 2.875", 1-7/16"

  • Mfr # 19221107
  • Zoro # G1156369
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
16,600 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 7/16 in
Static Load Capacity
18,300 lb
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221107
Zoro #
G1156369
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
16,600 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
18,300 lb
Item
Pillow Block Bearing
Bearing Lubrication
Relubricateable
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Mounting Surface to Shaft Center
1 7/8 in
Number of Bolts
2
Bolt Hole Center-to-Center
5 5/16 in
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Max. Speed
2,800 RPM
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Static Radial Load Capacity
18,300 lbf
Dynamic Axial Load Capacity
16,600 lbf
Included Bearing
Timken Spherical Roller
Maximum Speed
2,800 RPM
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Expansion Type
Fixed
Number of Mount Holes
2
Load Direction
Thrust
Mount Type
Bolt-Through
Seal Type
Contact
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
5.5 Degrees
Closure
Double Sealed
Bore Type
Cylindrical
Split Housing
Not Split
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Series
M2000

Dimensions

Bore Dia.
1 7/16 in
Dimension C
2 3/16 in
Dimension H
1 3/16 in
Dimension J
3 7/8 in
Dimension L
2 1/2 in
Overall Height
3.875 in
Bolt Size
1/2 in
Dimension A
2 7/8 in
Dimension F
1/2 in
Dimension G
15/16 in
Overall Length
6.875 in
Dimension N
2 3/4 in
Dimension M
1 7/8 in
Overall Width
2.875 in
Dimension B
6 7/8 in
Dimension D
4 11/16 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 in
Base Height
1.19 in
Mount Hole Size
15/16 in
Base Width
2.19 in
Wire Rope Length
6.875 in
Length
6.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.19 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews