FlngMntBrg, 1-15/16", SphRlr, CastIron

  • Mfr # 19211115
  • Zoro # G1156159
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
19,000 lbf
Bore Dia.
1 15/16 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
22,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211115
Zoro #
G1156159
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
19,000 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Static Load Capacity
22,500 lb
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
4 1/16 in
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Closure
Double Sealed
System of Measurement
Inch
Housing Type
Square
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Lubrication Openings
Grease Fitting
Housing Material Finish
Painted
Bearing Material Grade
AISI 52100
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Expansion Type
Fixed
Seal Type
Triple Lip
Static Radial Load Capacity
22,500 lbf
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Bore Type
Cylindrical
Rolling Element Rows
2
Seal Material
Nitrile
Number of Rows
2
Split Housing
Not Split
Series
M2000
Included Bearing
SLA10
Load Direction
Radial
Maximum Speed
2,400 RPM
Internal Clearance
C2
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Dia.
1 15/16 in
Dimension C
2 1/4 in
Dimension A
3 1/32 in
Dimension J
4 1/2 in
Overall Length
5 1/4 in
Dimension E
5 3/4 in
Overall Width
3 1/32 in
Dimension L
2 7/8 in
Dimension D
4 1/16 in
Bolt Size
7/16 in
Dimension B
5 1/4 in
Overall Height
2 1/4 in
Dimension N
2 7/8 in
Dimension F
7/16 in
Dimension H
3/4 in
Bolt Circle Diameter
5.75 in
Mount Hole Center-to-Center Height
4 1/16 in
Mount Hole Center-to-Center Length
4 1/16 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 15/16 in
Flange Thickness
3/4 in
Mount Hole Size
7/16 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Pilot Diameter
4.5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews