Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 3.25", 2-1/4"

  • Mfr # 19221204
  • Zoro # G1156271

product price: 
$
456.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/4 in
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221204
Zoro #
G1156271
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 1/2 in
Number of Bolts
2
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
7 1/16 in
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Max. Speed
2,150 RPM
Dynamic Axial Load Capacity
22,400 lbf
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Contact
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Expansion Type
Fixed
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Included Bearing
Timken Spherical Roller
Maximum Misalignment Angle
5.5 Degrees
Maximum Speed
2,150 RPM
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Static Radial Load Capacity
26,500 lbf
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Load Direction
Thrust
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Series
M2000
For Environment
Highly Dusty and Dirty
Internal Clearance
CN

Dimensions

Bore Dia.
2 1/4 in
Dimension C
2 1/2 in
Bolt Size
5/8 in
Dimension H
1 5/8 in
Dimension J
5 in
Dimension A
3 1/4 in
Dimension M
2 1/2 in
Dimension F
5/8 in
Dimension D
6 7/16 in
Dimension L
3 1/4 in
Overall Width
3.25 in
Dimension G
1 in
Overall Height
5 in
Dimension B
8 7/8 in
Dimension N
3 1/8 in
Overall Length
8.875 in
Base Width
2.5 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1 in
Bore Diameter
2 1/4 in
Base Height
1.63 in
Mount Hole Center-to-Center Length
6 3/4 in
Center Height
2 1/2 in
Wire Rope Length
8.875 in
Length
8.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.63 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.