TakeUpBrg, 1-15/16", Steel, SphericalRlr
- Mfr # 19251115
- Zoro # G1159990
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Width
3 1/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Type
Roller
Locking Type
Wide Slot Take Up
Length
6.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19251115
- Zoro #
- G1159990
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 250 Degrees F
- Item
- Take-Up Bearing Unit
- Bearing Type
- Roller
- Locking Type
- Wide Slot Take Up
- Housing
- Cast Iron
- Self-Aligning
- +/-1 1/2 Degrees
- Bore
- 1 15/16 in
- Bearing Insert Material
- Steel
- Minimum Temperature
- 250 Degrees F
- Housing Material
- Cast Iron
- Bearing Insert Type
- Spherical Roller
- Maximum Temperature
- 350 Degrees F
- System of Measurement
- Inch
- Application
- Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Rolling Element Rows
- 2
- Internal Clearance
- CN
- Number of Rows
- 2
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Series
- M2000
Dimensions
- Width
- 3 1/16 in
- Length
- 6.312 in
- Height
- 4 3/4 in
- Bolt Hole Size
- 1 in
- Overall Length
- 6.312 in
- Bore Diameter Tolerance
- +0.001/-0.000 in
- Overall Width
- 3.062 in
- Overall Height
- 6.75 in
- Bore Diameter
- 1 15/16 in
- Wire Rope Length
- 6.312 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 6.75 in, Overall Length 6.312 in, Overall Width 3.062 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.