PillowBlkBrg, AllySteel, 3.812", 3"

  • Mfr # 19121300
  • Zoro # G1156816
product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
3 in
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,000 lb
Dimension B
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121300
Zoro #
G1156816
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Item
Pillow Block Bearing
Dynamic Load Capacity
35,000 lb
Shaft Locking Type
Set Screws
Number of Bolts
2
Bearing Housing Material Type
Cast Iron
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
8 7/16 in
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
3 1/4 in
Max. Speed
1,600 RPM
Bearing Insert Material
Alloy Steel
Load Direction
Thrust
System of Measurement
Inch
Static Radial Load Capacity
46,800 lbf
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Temperature
250 Degrees F
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Seal Type
Contact
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Maximum Speed
1,600 RPM
Dynamic Axial Load Capacity
35,000 lbf
Included Bearing
Timken Spherical Roller
Mount Type
Bolt-Through
Expansion Type
Expansion
Bore Type
Cylindrical
Closure
Double Sealed
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN
Series
M2000

Dimensions

Bore Dia.
3 in
Dimension B
10 1/2 in
Overall Length
10.5 in
Overall Height
6.437 in
Dimension G
1 1/8 in
Dimension M
3 1/4 in
Dimension L
4 3/8 in
Dimension A
3 13/16 in
Dimension D
7 13/16 in
Overall Width
3.812 in
Dimension F
3/4 in
Dimension C
3 13/16 in
Dimension N
3 5/8 in
Bolt Size
3/4 in
Dimension H
2 1/4 in
Dimension J
6 7/16 in
Base Width
2.81 in
Center Height
3 1/4 in
Mount Hole Center-to-Center Length
8 1/8 in
Bore Diameter
3 in
Mount Hole Size
1 1/8 in
Base Height
2.25 in
Mounting Bolt Size
3/4 in
Wire Rope Length
10.5 in
Length
10.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 2.81 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews