FlngMntBrg, 1-3/4", SphericalRlr, CastIron

  • Mfr # 19131112
  • Zoro # G1158058
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
17,300 lbf
Static Load Capacity
19,800 lb
Bore Dia.
1 3/4 in
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131112
Zoro #
G1158058
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
17,300 lbf
Static Load Capacity
19,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Includes
Expansion M2000 Spherical Roller Bearing
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
3 5/8 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
19,800 lbf
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Rolling Element Rows
2
Seal Type
Triple Lip
Bore Type
Cylindrical
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Number of Mount Holes
4
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Circular
Housing Material Finish
Painted
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
System of Measurement
Inch
Expansion Type
Expansion
Included Bearing
SLA09-112
Seal Material
Nitrile
Split Housing
Not Split
Number of Rows
2
Series
M2000
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
2,650 RPM

Dimensions

Bore Dia.
1 3/4 in
Overall Width
3 in
Overall Length
6 1/8 in
Dimension B
6 1/8 in
Dimension G
1 9/16 in
Dimension L
2 5/8 in
Dimension H
1/2 in
Dimension A
3 in
Dimension N
2 7/8 in
Bolt Size
7/16 in
Overall Height
2 3/16 in
Dimension F
7/16 in
Dimension E
7/8 in
Dimension C
2 3/16 in
Dimension M
3 5/8 in
Dimension D
5 1/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Flange Thickness
1/2 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Height
5 1/8 in
Bolt Circle Diameter
5.125 in
Mounting Bolt Size
7/16 in
Mount Hole Size
7/16 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Back Side to Center Width
0.875 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Diameter
6.125
Pilot Diameter
4.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09-112, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews