Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 4.25", 3-3/16"

  • Mfr # 19221303
  • Zoro # G1156542

product price: 
$
1,227.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
76,400 lb
Bore Dia.
3 3/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
56,900 lb
Number of Bolts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19221303
Zoro #
G1156542
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 3/16 in
Overall Length
13 in
Dimension C
3 1/4 in
Overall Height
7.5 in
Dimension B
13 in
Dimension M
3 3/4 in
Dimension D
9 1/2 in
Bolt Size
7/8 in
Dimension L
5 1/8 in
Dimension J
7 1/2 in
Dimension G
1 7/16 in
Dimension A
4 1/4 in
Dimension N
4 1/32 in
Dimension H
2 1/4 in
Dimension F
7/8 in
Overall Width
4.25 in
Mount Hole Size
1 7/16 in
Center Height
3 3/8 in
Base Height
2.25 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
10 in
Base Width
3.25 in
Bore Diameter
3 3/16 in
Wire Rope Length
13 in
Length
13 in

Details

Static Load Capacity
76,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
56,900 lb
Number of Bolts
2
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Mounting Surface to Shaft Center
3 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
10 1/2 in
Max. Speed
1,300 RPM
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
System of Measurement
Inch
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Seal Type
Contact
Mount Type
Bolt-Through
Maximum Misalignment Angle
5.5 Degrees
Maximum Temperature
250 Degrees F
Included Bearing
Timken Spherical Roller
Expansion Type
Fixed
Dynamic Axial Load Capacity
56,900 lbf
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
1,300 RPM
Load Direction
Thrust
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
76,400 lbf
Closure
Double Sealed
Bore Type
Cylindrical
Split Housing
Not Split
For Environment
Highly Dusty and Dirty
Internal Clearance
CN
Series
M2000

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Center Height 3 3/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.