PillowBlkBrg, AllySteel, 6.687", 4-15/16"

  • Mfr # 19141415
  • Zoro # G1153998
product price: 
$
3,513.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
180,000 lb
Dynamic Load Capacity
123,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
4 15/16 in
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141415
Zoro #
G1153998
UPC #
-
Country of Origin
United States
Static Load Capacity
180,000 lb
Dynamic Load Capacity
123,000 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
15 1/2 in
Mounting Surface to Shaft Center
5 1/2 in
Shaft Locking Type
Set Screws
Number of Bolts
4
Bearing Lubrication
Relubricateable
Max. Speed
900 RPM
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Expansion Type
Expansion
Housing Material
Cast Iron
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Load Direction
Thrust
Static Radial Load Capacity
180,000 lbf
Minimum Temperature
-40 Degrees F
Maximum Speed
900 RPM
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Included Bearing
Timken Spherical Roller
Mount Type
Bolt-Through
Seal Type
Contact
Maximum Misalignment Angle
5.5 Degrees
Dynamic Axial Load Capacity
123,000 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Series
M2000
Split Housing
Not Split
Internal Clearance
CN
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
4 15/16 in
Dimension G
1 1/2 in
Dimension A
6 5/8 in
Overall Length
18.625 in
Dimension N
6 5/8 in
Dimension J
11 1/8 in
Overall Width
6.687 in
Dimension L
6 7/8 in
Dimension F
7/8 in
Bolt Size
7/8 in
Dimension M
5 1/2 in
Dimension H
3 in
Overall Height
11.125 in
Dimension D
15 in
Dimension C
5 3/8 in
Dimension B
18 5/8 in
Base Width
5.38 in
Bore Diameter
4 15/16 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Width
2 3/4 in
Mount Hole Center-to-Center Length
15 1/2 in
Center Height
5 1/2 in
Base Height
3 in
Mount Hole Size
1 1/2 in
Wire Rope Length
18.625 in
Length
18.625 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 3 in, Base Width 5.38 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Center Height 5 1/2 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews