Shop MOLINE BEARING
See all product information
Create Account
TakeUpBrg, 1-15/16", Steel, Taper Roller
- Mfr # 19351115
- Zoro # G1161759
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller
Locking Type
Wide Slot Take Up
Housing
Cast Iron
Self-Aligning
+/-1 Degrees
Length
6.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19351115
- Zoro #
- G1161759
- UPC #
- -
- Country of Origin
- United States
- Item
- Take-Up Bearing Unit
- Bearing Type
- Roller
- Locking Type
- Wide Slot Take Up
- Housing
- Cast Iron
- Self-Aligning
- +/-1 Degrees
- Bore
- 1 15/16 in
- Temp. Range
- -40 Degrees to 250 Degrees F
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- 250 Degrees F
- Bearing Insert Material
- Steel
- Application
- Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
- Maximum Temperature
- 350 Degrees F
- System of Measurement
- Inch
- Bearing Insert Type
- Tapered Roller
- Housing Material
- Cast Iron
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Rolling Element Rows
- 2
- Number of Rows
- 2
- Bearing Lubrication
- Relubricateable
- Series
- Type E
- Closure
- Double Sealed
Dimensions
- Length
- 6.312 in
- Height
- 4 3/4 in
- Width
- 3 1/2 in
- Bolt Hole Size
- 1 in
- Overall Width
- 3.5 in
- Bore Diameter
- 1 15/16 in
- Overall Height
- 4.75 in
- Overall Length
- 6.312 in
- Bore Diameter Tolerance
- +0.001/-0.000 in
- Wire Rope Length
- 6.312 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 4.75 in, Overall Length 6.312 in, Overall Width 3.5 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.