Shop MOLINE BEARING
See all product information
Create Account
TakeUpBrg, 2-3/16", Steel, Taper Roller
- Mfr # 19351203
- Zoro # G1161768
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Self-Aligning
+/-1 Degrees
Length
7.125 in
Housing
Cast Iron
Bearing Type
Roller
Height
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19351203
- Zoro #
- G1161768
- UPC #
- -
- Country of Origin
- United States
- Item
- Take-Up Bearing Unit
- Self-Aligning
- +/-1 Degrees
- Housing
- Cast Iron
- Bearing Type
- Roller
- Locking Type
- Wide Slot Take Up
- Temp. Range
- -40 Degrees to 250 Degrees F
- Bore
- 2 3/16 in
- Minimum Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Application
- Aggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 350 Degrees F
- Bearing Insert Type
- Tapered Roller
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Rolling Element Rows
- 2
- Series
- Type E
- Number of Rows
- 2
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
Dimensions
- Length
- 7.125 in
- Height
- 5 1/4 in
- Bolt Hole Size
- 1 1/8 in
- Width
- 3 3/4 in
- Overall Height
- 5.25 in
- Overall Length
- 7.125 in
- Overall Width
- 3.75 in
- Bore Diameter Tolerance
- +0.001/-0.000 in
- Bore Diameter
- 2 3/16 in
- Wire Rope Length
- 7.125 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 5.25 in, Overall Length 7.125 in, Overall Width 3.75 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.