TakeUpBrg, 2-15/16", Steel, SphericalRlr
- Mfr # 19151215
- Zoro # G1156728
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Type
Roller
Width
3 7/8 in
Locking Type
Wide Slot Take Up
Length
9.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19151215
- Zoro #
- G1156728
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 250 Degrees F
- Bearing Type
- Roller
- Item
- Take-Up Bearing Unit
- Locking Type
- Wide Slot Take Up
- Housing
- Cast Iron
- Self-Aligning
- +/-1 1/2 Degrees
- Bore
- 2 15/16 in
- Maximum Temperature
- 350 Degrees F
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Application
- Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- 250 Degrees F
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Iron
- Expansion Type
- Expansion Bearing
- Bearing Material Grade
- AISI 52100
- Rolling Element Rows
- 2
- Series
- M2000
- Number of Rows
- 2
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
Dimensions
- Width
- 3 7/8 in
- Length
- 9.125 in
- Height
- 6 3/4 in
- Bolt Hole Size
- 1 1/2 in
- Overall Length
- 9.125 in
- Overall Height
- 6.75 in
- Overall Width
- 3.875 in
- Bore Diameter Tolerance
- +0.001/-0.000 in
- Bore Diameter
- 2 15/16 in
- Wire Rope Length
- 9.125 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Expansion Bearing, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 6.75 in, Overall Length 9.125 in, Overall Width 3.875 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.