PillowBlkBrg, AllySteel, 3.5", 2-7/16"

  • Mfr # 19221207
  • Zoro # G1156140
product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 7/16 in
Static Load Capacity
41,100 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
33,300 lb
Dimension F
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221207
Zoro #
G1156140
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Static Load Capacity
41,100 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
33,300 lb
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
7 7/16 in
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 3/4 in
Number of Bolts
2
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Max. Speed
1,800 RPM
Included Bearing
Timken Spherical Roller
Expansion Type
Fixed
System of Measurement
Inch
Seal Type
Contact
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Mount Type
Bolt-Through
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Load Direction
Thrust
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Minimum Temperature
-40 Degrees F
Maximum Speed
1,800 RPM
Dynamic Axial Load Capacity
33,300 lbf
Maximum Misalignment Angle
5.5 Degrees
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Static Radial Load Capacity
41,100 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Series
M2000

Dimensions

Bore Dia.
2 7/16 in
Dimension F
5/8 in
Dimension H
1 3/4 in
Dimension L
4 in
Dimension B
9 1/4 in
Bolt Size
5/8 in
Dimension M
2 3/4 in
Overall Width
3.5 in
Dimension J
5 11/16 in
Dimension N
3 3/8 in
Dimension D
6 13/16 in
Dimension A
3 1/2 in
Dimension C
2 3/4 in
Dimension G
1 in
Overall Height
5.687 in
Overall Length
9.25 in
Mount Hole Size
1 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/8 in
Base Width
2.75 in
Bore Diameter
2 7/16 in
Center Height
2 3/4 in
Base Height
1.75 in
Wire Rope Length
9.25 in
Length
9.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews