TakeUpBrg, 2-3/16", Steel, SphericalRlr
- Mfr # 19251203
- Zoro # G1158819
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Roller
Temp. Range
-40 Degrees to 250 Degrees F
Width
3 1/4 in
Housing
Cast Iron
Length
7.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19251203
- Zoro #
- G1158819
- UPC #
- -
- Country of Origin
- United States
- Bearing Type
- Roller
- Item
- Take-Up Bearing Unit
- Temp. Range
- -40 Degrees to 250 Degrees F
- Housing
- Cast Iron
- Self-Aligning
- +/-1 1/2 Degrees
- Locking Type
- Wide Slot Take Up
- Bore
- 2 3/16 in
- Minimum Temperature
- 250 Degrees F
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Application
- Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
- Maximum Temperature
- 350 Degrees F
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Rolling Element Rows
- 2
- Internal Clearance
- CN
- Closure
- Double Sealed
- Series
- M2000
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 2
Dimensions
- Width
- 3 1/4 in
- Length
- 7.125 in
- Height
- 5 1/4 in
- Bolt Hole Size
- 1 1/8 in
- Overall Length
- 7.125 in
- Bore Diameter Tolerance
- +0.001/-0.000 in
- Bore Diameter
- 2 3/16 in
- Overall Height
- 5.25 in
- Overall Width
- 3.25 in
- Wire Rope Length
- 7.125 in
Description
Take-Up Bearing Unit, Bearing Insert Material Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 3/16 in, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Maximum Temperature 350 Degrees F, Minimum Temperature 250 Degrees F, Overall Height 5.25 in, Overall Length 7.125 in, Overall Width 3.25 in, Rolling Element Rows 2, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.