PillowBlkBrg, AllySteel, 3", 1-11/16"

  • Mfr # 19221111
  • Zoro # G1156210
product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
17,300 lb
Static Load Capacity
19,800 lb
Bore Dia.
1 11/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221111
Zoro #
G1156210
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
17,300 lb
Item
Pillow Block Bearing
Static Load Capacity
19,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Number of Bolts
2
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
5 13/16 in
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 1/8 in
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Max. Speed
2,650 RPM
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Mount Type
Bolt-Through
Seal Type
Contact
Housing Material
Cast Iron
Static Radial Load Capacity
19,800 lbf
Maximum Speed
2,650 RPM
Dynamic Axial Load Capacity
17,300 lbf
Maximum Temperature
250 Degrees F
Included Bearing
Timken Spherical Roller
Maximum Misalignment Angle
5.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Number of Mount Holes
2
Expansion Type
Fixed
Load Direction
Thrust
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
1 11/16 in
Dimension A
3 in
Dimension N
2 7/8 in
Dimension M
2 1/8 in
Overall Length
7.375 in
Overall Width
3 in
Overall Height
4.25 in
Dimension F
1/2 in
Dimension B
7 3/8 in
Dimension G
15/16 in
Dimension C
2 3/16 in
Dimension D
5 3/16 in
Bolt Size
1/2 in
Dimension J
4 1/4 in
Dimension L
2 5/8 in
Dimension H
1 5/16 in
Mounting Bolt Size
1/2 in
Base Width
2.19 in
Mount Hole Center-to-Center Length
5 1/2 in
Mount Hole Size
15/16 in
Center Height
2 1/8 in
Bore Diameter
1 11/16 in
Base Height
1.31 in
Wire Rope Length
7.375 in
Length
7.375 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews