Shop MOLINE BEARING
See all product information
Create Account
TakeUpBrg, 3-15/16", Steel, SphericalRlr
- Mfr # 19751315
- Zoro # G408664115
product price:Â
$
3,516.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Spherical Roller
Included Bearing
Spherical Roller Bearing
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Bore Diameter
3 15/16 in
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19751315
- Zoro #
- G408664115
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Included Bearing
- Spherical Roller Bearing
- Application
- Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
- Seal Type
- Contact
- Housing Material
- Cast Iron
- Maximum Speed
- 2,500 RPM
- Minimum Temperature
- -40 Degrees F
- Dynamic Load Capacity
- 81,000 lbf
- Bearing Insert Material
- Steel
- Static Radial Load Capacity
- 93,300 lbf
- Bearing Material Grade
- AISI 52100
- System of Measurement
- Inch
- Number of Rows
- 2
- Internal Clearance
- CN
- Maximum Temperature
- 250 Degrees F
- Series
- M3000
- Bearing Lubrication
- Relubricateable
- Item
- Take-Up Bearing Unit
- Expansion Type
- Fixed
- Closure
- Double Sealed
- Features
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
Dimensions
- Bore Diameter
- 3 15/16 in
- Fits Chest Size
- Pre-Lubricated, Built with SKF(TM) Explorer Spherical Roller Bearings
- Overall Length
- 12.562 in
- Overall Width
- 3.5 in
- Overall Height
- 9.437 in
- Length
- 12.562 in
Description
M3000 WIDE SLOT TAKE-UP NON-EXP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.