Zoro Homepage

DC Gearmotor, 25 rpm, 12V, Vented

  • Mfr # CHM-1225-1M

  • Zoro # G100461357


product price: $72.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM-1225-1M
Zoro #
G100461357
UPC #
-
Country of Origin
United States

Description

DC Gearmotor, Gearmotor Voltage 12VDC, Max. Torque 20.0 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 25, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 18 lb., Input HP 1/125, Gear Ratio 270:1, Full Load Amps 1.30, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC, For Industrial and Agricultural Valve Actuators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.