Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molon DC Gearmotor, PM, 24VDC, Parallel CJM-2407-126

DC Gearmotor, PM, 24VDC, Parallel (Discontinued)

  • Mfr # CJM-2407-126
  • Zoro # G6215282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJM-2407-126
Zoro #
G6215282
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
2.75 in
Height (Dimension O)
3.5 in
Shaft Dia. (Dimension U)
1/4 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
24V DC
Max. Torque
320 in-oz
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
14 RPM
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
Shaft Orientation
Parallel
Mounting
All Position
Voltage
24VDC
Rotation
Reversible
Starting Torque
240 in-lb
Enclosure
Open
Full Load Amps
0.1 A
Application
Coffee Brewing Machines, Vending Machines
No Load RPM
20 RPM
Gear Case
Plastic
Lubrication
Grease Filled
Finish
Zinc Plating
Max. Ambient Temp.
40 Degrees C
Item
Dc Gearmotor
Brushes
Carbon
Shaft
Hollow Output
Reversible Shaft Output
Yes
Overhung Load
1 lb
Gearmotor Rotation
CW/CCW
RPM Range
0 to 15
Motor Type
Permanent Magnet DC
Thermal Protection
None
Input HP
1/64
Maximum Ambient Temperature
40 Degrees C
Maximum Torque
320 in-oz
Operating Voltage
24V DC

Description

DC Gearmotor, Shaft Orientation Parallel, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 320 in-oz, Starting Torque 240 in-lb, Rotation Reversible, Application Coffee Brewing Machines, Vending Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.