This item is Discontinued.

Molon DC Gearmotor, PM, 24VDC, Parallel CJM-2407-57

DC Gearmotor, PM, 24VDC, Parallel (Discontinued)

  • Mfr # CJM-2407-57
  • Zoro # G6230165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJM-2407-57
Zoro #
G6230165
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
2 3/4 in
Height (Dimension O)
3.5 in
Shaft Dia. (Dimension U)
1/4 in

Details

Gearmotor Type
DC Gearmotor
Gearmotor Voltage
24V DC
Max. Torque
120.0 in-oz
Gearmotor Shaft Type
Hollow
Gearmotor Shaft Orientation
Parallel
Rear Shaft Encoder/Pulse Generator Mounting
No
Nameplate RPM
20
Gearmotor Enclosure
Open
Gearmotor Mounting Position
All Angle
Rotation
Reversible
Finish
Zinc Plating
Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Starting Torque
90 in-lb
Reversible Shaft Output
Yes
Application
Vending Machines, Coffee Brewing Machines
Brushes
Carbon
Shaft
Hollow Output
Overhung Load
1 lb
Gear Case
Plastic
Item
Dc Gearmotor
No Load RPM
24
Enclosure
Open
RPM Range
16 to 30
Voltage
24VDC
Lubrication
Grease Filled
Input HP
1/64
Gearmotor Rotation
CW/CCW
Motor Type
Permanent Magnet DC
Shaft Orientation
Parallel
Mounting
All Position
Full Load Amps
0.4

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 90 in-lb, Rotation Reversible, Application Vending Machines, Coffee Brewing Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.